Shop All Carbide Burs
Pferd
HICOAT Carbide Bur - Ball, ALU cut - 3/8" x 5/16" x 1/4" shank - SD-3, HC-NFE Coating
Mfr # 24570
Zoro # G306372730
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU HC-NFE
- Cutter Dia. 3/8 in
- Overall Length 2-1/16 in
- Bur Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 24570
- Zoro # G306372730
- UPC # 97758245708
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Overall Length | 2-1/16 in |
Bur Length | 5/16 in |
Details
Cutting Edge Type | ALU HC-NFE |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- NORTON ABRASIVES SAND DISC 5"" FN180G 50PK (7660768324)
- METABO Sanding Belt, Coated, 5 5/16 in W, 11 15/64 in L, 60 Grit, Medium, Zirconia Alumina, Blue (623473000)
- PFERD W220 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (34186)
- PFERD TOUGH Carbide Bur - Cylind. (End Cut) - DBL Cut (3R) - 1/2" x 1" x 1/4" Shank - SB-5 (22186)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SG-51 (23382)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SF-41 (23301)
- PFERD Carbide Bur - Cylind. (End Cut), DIA Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24283)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24722)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5 (24585)
- DRILL AMERICA 3/32"x3/32" Ball End Carbide Burr 3/32" Shank (DULSD61)
- Pferd Carbide Burs