Shop All Depressed Center Wheels
Pferd
Grinding Wheel, T27, 7"x1/4"x5/8"-11", Type 27, 7 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 60066
Zoro # G2655797
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 7 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
- Max. RPM 8500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 60066
- Zoro # G2655797
- UPC # 097758600668
- Country of Origin Germany
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 5/8"-11 |
Details
Item | Grinding Wheel,T27,7"x1/4"x5/8"-11" |
Abrasive Wheel Type | Type 27 |
Thickness | 1/4 in |
Max. RPM | 8500 |
Description
Grinding Wheel,T27,7 In.x1/4 In.x5/8 In.-11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 4" X 6" Pop-Up Valve Seat Rubber (1006050)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (12151)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87450)
- MIRKA Mesh Grip, Disc, 3", P120 Grit, PK50 (9A-203-120)
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61238)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63414)
- PFERD 5" x .065" Combination Wheel, 7/8" A.H. - PSF DUODISC® STEELOX - Type 27 (63321)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63174)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61705)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61707)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B901)
- Pferd Depressed Center Wheels