Shop All Depressed Center Wheels
Pferd
Grinding Wheel, 9" x 1/4", Type 27, 9 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 60067
Zoro # G2655937
product price: $16.89
/ea
Sold in multiples of 10 for $168.90
$168.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 9 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
- Max. RPM 6600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 60067
- Zoro # G2655937
- UPC # 097758600675
- Country of Origin Germany
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Hole Size | 5/8"-11 |
Details
Item | Grinding Wheel,9" x 1/4" |
Abrasive Wheel Type | Type 27 |
Thickness | 1/4 in |
Max. RPM | 6600 |
Description
Grinding Wheel,9 In. x 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Die Grinder Blade, 1-1/2"x.050"x3/8" (1972914)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002073)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 36 Grit (7100109883)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072745459)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60007)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60009)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (61028)
- PFERD 6" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63418)
- PFERD Grinding Wheel, T27, 4-1/2"x1/4", Type 27, 4-1/2 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60063)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SG CAST+STEEL - Type 27 (61603)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22053)
- Pferd Depressed Center Wheels