Shop All Buffing Wheels
Pferd
Felt Wheel 5" Dia. x 3/4" Width - 3/4" Arbor Hole
Mfr # 48697
Zoro # G2653222
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5 in
- Thickness 3/4 in
- Arbor Hole 3/4 in
- Max RPM 4900
- Suitable Arbors EDP 69032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48697
- Zoro # G2653222
- UPC # 097758486972
- Country of Origin Germany
- Category Buffing Wheels
Dimensions
Diameter | 5 in |
Details
Item | Felt Wheel,5"x3/4"x3/4",Arbor Hole |
Thickness | 3/4 in |
Arbor Hole | 3/4 in |
Max RPM | 4900 |
Suitable Arbors | EDP 69032 |
Recommended Speed | 750 to 1500 RPM |
Description
Felt Wheel,5 In.x3/4 In.x3/4 In.,Arbor Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Contour Sanding Sponge, Med, PK2 (07660700939)
- CLE-LINE Carbide Bur, 1855 Single-Cut Spiral Bur Set , 1/4"x1/4" Hardened Steel Shank (C17762)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623488000)
- DIABLO PSA Sanding Disc, 5", 180G, PK50 (DCD050180P50G)
- PFERD Cloth Ring 4" Dia x 3/8" Width - 3/8" AH, Cotton Flannel Fabric (48741)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Medium Grade (44208)
- PFERD Cloth Ring 8" Dia x 3/8" Width - 3/4" AH, Hard Cloth (48724)
- PFERD Cloth Ring 6" Dia x 3/8" Width - 3/4" AH, Cotton Flannel Fabric (48743)
- PFERD Cloth Ring 8" Dia x 3/8" Width - 3/4" AH, Sisal Fabric (48714)
- PFERD 5" Felt Flap Disc - 7/8" Arbor Hole - Medium Grade (48805)
- STANDARD ABRASIVES Cross Buff, A/O, 3/4in. (7000047134)
- Pferd Buffing Wheels