Shop All Felt Bobs
Pferd
Felt Point Conical Pointed - 3/8" x 3/4" - 1/4" Shank, Medium Grade
Mfr # 48572
Zoro # G2652933
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 3/8 in
- Head Length 3/4 in
- Shank Dia. 1/4 in
- Max. RPM 47500
- Shank Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Shank Dia. | 1/4 in |
Shank Length | 1-5/8 in |
Details
Item | Felt Point,Spk,3/8" x 3/4"-1/4" |
Max. RPM | 47500 |
Recommended Speed | 10000 to 20000 RPM |
Description
Felt Point,Spk,3/8 In. x 3/4 In.-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6040)
- ECONOLINE Regulator, Pressure with Gauge (411116-S)
- MIRKA Abranet 3X5" Grip P180 (9A-178-180)
- DIABLO Flat Sanding Sponge Assorted Pack, PK3 (DFBBLOCAST03G)
- PFERD Felt Point Conical Pointed - 5/16" x 1/2" - 1/8" Shank, Medium Grade (48570)
- PFERD Felt Point Cylindr. - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48526)
- PFERD Felt Point Conical Pointed - 9/16" x 1-1/4" - 1/4" Shank, Medium Grade (48575)
- PFERD Felt Point Cylindr. - 3/8" x 9/16" - 1/8" Shank, Medium Grade (48522)
- PFERD Felt Point Conical Pointed - 3/8" x 3/4" - 1/8" Shank, Medium Grade (48571)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- PFERD Felt Point Radius Cylinder - 3/8" x 9/16" - 1/8" Shank, Medium Grade (48631)
- Pferd Felt Bobs