Shop All Felt Bobs
Pferd
Felt Point Conical Pointed - 3/4" x 1" - 1/4" Shank, Medium Grade
Mfr # 48576
Zoro # G2652927
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 3/4 in
- Head Length 1 in
- Shank Dia. 1/4 in
- Max. RPM 23500
- Recommended Speed 5000 to 10000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Dia. | 3/4 in |
Head Length | 1 in |
Shank Dia. | 1/4 in |
Shank Length | 1-5/8 in |
Details
Item | Felt Point,Spk,3/4"x1- 1/4" |
Max. RPM | 23500 |
Recommended Speed | 5000 to 10000 RPM |
Description
Felt Point,Spk,3/4 In.x1- 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DCD050120H50G)
- DAYTON Buffing Compound, Red Rouge, 1 lb., PK4 (3W768)
- FLEX-HONE TOOL BC10018 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC10018)
- PFERD Felt Point Cylindr. - 1/4" x 3/8" - 1/8" Shank, Medium Grade (48520)
- PFERD Felt Point Cylindr. - 9/16" x 3/4" - 1/4" Shank, Medium Grade (48524)
- PFERD Felt Point Cylindr. - 5/16" x 3/8" - 1/8" Shank, Medium Grade (48521)
- PFERD Felt Point Radius Cone - 1-1/4" x 1-3/8" - 1/4" Shank, Medium Grade (48603)
- PFERD Felt Point Radius Cylinder - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48634)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- Pferd Felt Bobs