Shop All Felt Bobs
Pferd
Felt Point Conical Pointed - 1/2" x 3/4" - 1/8" Shank, Medium Grade
Mfr # 48573
Zoro # G2652960
product price: $2.89
/ea
Sold in multiples of 10 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1/2 in
- Head Length 3/4 in
- Shank Dia. 1/8 in
- Max. RPM 39500
- Shank Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Dia. | 1/2 in |
Head Length | 3/4 in |
Shank Dia. | 1/8 in |
Shank Length | 1-5/8 in |
Details
Item | Felt Point,Spk,1/2"x3/4"-1/8" |
Max. RPM | 39500 |
Recommended Speed | 8000 to 16000 RPM |
Description
Felt Point,Spk,1/2 In.x3/4 In.-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 14" x 3/32" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11400991)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Coarse, DF-BL, Brown (7100029969)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81206 DA-F Shop Roll 1-1/2" x 50 Yds 120 Grit Handy Roll Aluminum Oxide (81206)
- ARC ABRASIVES 4-1/2" x 7/8" Performance Coated Zirconia Alumina Resin Fiber Disc, 36 Grit (37203W)
- PFERD Felt Point Conical Pointed - 5/16" x 1/2" - 1/8" Shank, Medium Grade (48570)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- PFERD Felt Point Cylindr. - 1/4" x 3/8" - 1/8" Shank, Medium Grade (48520)
- PFERD Felt Point Conical Pointed - 3/8" x 3/4" - 1/8" Shank, Medium Grade (48571)
- PFERD Felt Point Radius Cylinder - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48634)
- PFERD Felt Point Conical Pointed - 9/16" x 1-1/4" - 1/4" Shank, Medium Grade (48575)
- Pferd Felt Bobs