Shop All Sharpening Files
Pferd
Diamond semi-flexible file - 14" x 1-3/8" x 3/64", D64 Grit
Mfr # 04101
Zoro # G906377289
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Length 14 in
- Grit 126
- Height 3/64 in
- Width 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 04101
- Zoro # G906377289
- UPC # 1
- Country of Origin Germany
- Category Sharpening Files
Dimensions
Length | 14 in |
Height | 3/64 in |
Width | 1-3/8 in |
Details
Grade | Medium |
Grit | 126 |
Number of Pieces | 1 |
Description
These semi-flexible diamond sheets are exceptionally well suited to work on larger surfaces. Convex and concave contours can be worked on with relatively little effort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hard Platen Pad, 5 pcs. (11605)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225500)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 118", PK10, Coated, 2" W, 118" L, 120 Grit, Fine, Aluminum Oxide (20127)
- PFERD 2" Paint Peeler - (14014)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14008)
- PFERD 14" Car Body File, Tanged - Milled Tooth, Cut 3 (14010)
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut (17012)
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Fine Cut (04038)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 0 (14005)
- FIREPOWER Round Soapstone Holder W/Gripp (1423-0096)
- Pferd Sharpening Files