Shop All Buffing & Polishing Compounds
Pferd
Diamond Polishing Paste - 30 Grit (Coarse) - 0.35 oz.
Mfr # 48799
Zoro # G206377781
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10g
- Grit 30
- Cap Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48799
- Zoro # G206377781
- UPC # 97758487993
- Country of Origin Germany
- Category Buffing & Polishing Compounds
Dimensions
Size | 10g |
Details
Grit | 30 |
Cap Color | Brown |
Description
Diamond polishing pastes guarantee quick and efficient work, particularly in tool and die making.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443010)
- WEILER 10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 3/4" Arbor Hole (8878)
- BRUSH RESEARCH MANUFACTURING BMF2008 Mandrel Mounted Flare Brush. 2" Diameter, .008CS, .500" Trim, .250" Shank Diameter (BMF2008)
- PREMIER Heavy-Duty Wire Brush With Scraper (411SC)
- PFERD Grinding Paste for Felt/Cloth Tools - 600 Grit Silicon Carbide (48774)
- PFERD Grinding Paste for Felt/Cloth Tools - 360 Grit Silicon Carbide (48773)
- PFERD Small Polishing Paste Bar, Beige - High-gloss Polish for Plastics (48769)
- PFERD Diamond Polishing Paste - 1 Grit (Ultra-Fine) - 0.35 oz. (48794)
- PFERD Large Polishing Paste Bar, Brown - Pre-polish for Non-Ferrous Metals (48762)
- PFERD Grinding Paste for Felt/Cloth Tools - 800 Grit Silicon Carbide (48775)
- NORTON ABRASIVES Diamond Lapping Compound (66260300398)
- Pferd Buffing & Polishing Compounds