Shop All Buffing & Polishing Compounds
Pferd
Diamond Polishing Paste - 10 Grit (Medium-Fine) - 0.35 oz.
Mfr # 48797
Zoro # G406377710
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10g
- Grit 10
- Cap Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48797
- Zoro # G406377710
- UPC # 97758487979
- Country of Origin Germany
- Category Buffing & Polishing Compounds
Dimensions
Size | 10g |
Details
Grit | 10 |
Cap Color | Light Blue |
Description
Diamond polishing pastes guarantee quick and efficient work, particularly in tool and die making.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC10012 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10012)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W (CP-001-ESF)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1", 4365rpm (66253306609)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 80gr (15F808)
- PFERD Large Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48763)
- PFERD Grinding Paste for Felt/Cloth Tools - 90 Grit Silicon Carbide (48770)
- PFERD Grinding Paste for Felt/Cloth Tools - 150 Grit Silicon Carbide (48771)
- PFERD Grinding Paste for Felt/Cloth Tools - 360 Grit Silicon Carbide (48773)
- PFERD Large Polishing Paste Bar, Brown - Pre-polish for Non-Ferrous Metals (48762)
- PFERD Large Polishing Paste Bar, Grey - Pre-polish for Aluminum and Brass (48761)
- CLOVER Silicon Carbide Gel Water, 2A, 400 Grit (233128)
- Pferd Buffing & Polishing Compounds