Shop All Buffing & Polishing Compounds
Pferd
Diamond Polishing Paste - 1 Grit (Ultra-Fine) - 0.35 oz.
Mfr # 48794
Zoro # G106377713
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10g
- Grit 1
- Cap Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48794
- Zoro # G106377713
- UPC # 97758487948
- Country of Origin Germany
- Category Buffing & Polishing Compounds
Dimensions
Size | 10g |
Details
Grit | 1 |
Cap Color | Yellow |
Description
Diamond polishing pastes guarantee quick and efficient work, particularly in tool and die making.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Microabrasive Alu. Oxide Tube Brush - .260 Dia., 5" OAL (84080)
- PFERD 9" Roller Refill, 3/8" Pile - Polyester Knit, PVC Core (89756)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90004)
- SEM PRODUCTS HAZ/PLASTIC PREP QT (SE38354)
- PFERD Large Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48763)
- PFERD Grinding Paste for Felt/Cloth Tools - 360 Grit Silicon Carbide (48773)
- PFERD Diamond Polishing Paste - 30 Grit (Coarse) - 0.35 oz. (48799)
- PFERD Large Polishing Paste Bar, Grey - Pre-polish for Aluminum and Brass (48761)
- PFERD Diamond Polishing Paste - 7 Grit (Fine) - 0.35 oz. (48796)
- PFERD Grinding Paste for Felt/Cloth Tools - 90 Grit Silicon Carbide (48770)
- DREMEL Polishing Compound, 421 (421)
- Pferd Buffing & Polishing Compounds