Shop All Depressed Center Wheels
Pferd
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide
Mfr # 61026
Zoro # G2685551
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 1/4 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 61026
- Zoro # G2685551
- UPC # 097758610261
- Country of Origin Spain
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 1/4 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 13,300 |
Series | SG |
Application | Ferrous Metal |
Grade | Extra Coarse |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.25 in |
Grit | 24 |
Primary Material Applicationn | Cast Iron, Steel |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Unthreaded Hole |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Cast Iron, Steel, Compatible Tool Type Angle Grinder, Series SG, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet Assortment, 3-3/8x9 In, 6 Pc (07660748335)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, Garnet, PK100 (66261101530)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 60G, PK25 (66623357279)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A060)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - ZIRKON SG CAST+STEEL - Type 27 (61607)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61006)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61109)
- PFERD 6" x 1/8 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (63399)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61302)
- PFERD 61241 5in CC Grind Solid 7/8in A.H. - SGP INOX Victograin-Cool (61241-PFERD)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370800)
- Pferd Depressed Center Wheels