Shop All Depressed Center Wheels
Pferd
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide
Mfr # 61114
Zoro # G2685615
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 61114
- Zoro # G2685615
- UPC # 097758611145
- Country of Origin Spain
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Arbor Size | 5/8"-11 |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 1/4 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 30 |
Max. RPM | 13,300 |
Series | SG INOX |
Grade | Coarse |
Application | Ferrous Metal and Stainless Steel |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Threaded Hole |
Primary Material Applicationn | Steel |
Grit | 24 |
Overall Thickness | 0.25 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Compatible Tool Type Angle Grinder, Series SG INOX, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC100400 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC100400)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149552)
- WALTER SURFACE TECHNOLOGIES Twist Starter Kit, 2" Assort, 1/4" Arbor (04Z992)
- VSM Abrasive Belt, Coated, 1/2x24, 60 Grit (1515)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61309)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61038)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60006)
- PFERD 9" x 1/8 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (63413)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61006)
- PFERD 9" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63404)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L450)
- Pferd Depressed Center Wheels