Shop All Cut-Off Wheels
Pferd
Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide
Mfr # 63167
Zoro # G2685597
product price: $2.95
/ea
Sold in multiples of 25 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.045 in
- Arbor Hole Size 7/8 in
- Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63167
- Zoro # G2685597
- UPC # 097758631679
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Cut-Off Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.045 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 46 |
Max. RPM | 13,300 |
Series | SG |
Grade | Coarse |
Application | Ferrous Metal and Stainless Steel |
Grit | 46 |
Overall Thickness | 0.045 in |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,300 RPM |
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series SG, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, 80 X-weight, 100/pk (7100139907)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P220GSC (66254487449)
- NORTON ABRASIVES Flap Disc, 5 In x 120 Grit, 5/8-11 (66623399132)
- VSM Hand Pad, AO, Coarse, 9"x6", Tan, PK10 (400728)
- PFERD 5" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63239)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63178)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (63510)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- PFERD Fd 63162 4-1-2 X 045 X7-8 Ty 27 Cut Off Wheel (PF390147)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - K - SG STUD STEEL (64506)
- WEILER CW, 14" x 3/32" x 1", A46T (56240)
- Pferd Cut-Off Wheels