Shop All Cut-Off Wheels
Pferd
Cut-Off Wheel, T27, 6" x .045"
Mfr # 63174
Zoro # G3807531
product price: $6.39
/ea
Sold in multiples of 25 for $159.75
$159.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63174
- Zoro # G3807531
- UPC # 097758631747
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Special Line SG-PLUS - A S SGP |
Thickness | 0.045" |
Description
Cut-Off Wheel,T27,6" x .045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 3"x1/8"x3/8", 25465rpm (66243510653)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91086)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- NORTON ABRASIVES Sharpening File, Square, AlO, Fine, Red, PK5 (61463686140)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69872)
- PFERD 63550 4-1/2in x .045in Cut-Off Wheel 7/8in AH A46P PSF-INOX Type 1 (63550-PFERD)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1 (64239)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63103)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63169)
- UNITED ABRASIVES/SAIT SAIT 23464 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23464)
- Pferd Cut-Off Wheels