Shop All Brushes
Pferd
Curved Scrtch Brush, Polypro, SSWire, 3x19 in, 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic
Mfr # 85014
Zoro # G3799999
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 6-1/4 in
- Handle Length 7-1/2 in
- Bristle Material Stainless Steel
- Handle Material Synthetic
- Bristle Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 6-1/4 in |
Handle Length | 7-1/2 in |
Bristle Length | 1-1/8 in |
Trim Length | 1-1/8" |
Details
Bristle Material | Stainless Steel |
Handle Material | Synthetic |
Item | Curved Scrtch Brush,Polypro,SSWire,3x19 in |
Features | 13-3/4 in x 7/8 in Block Size |
Description
Curved Scrtch Brush,Polypro,SSWire,3x19 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Smart Tube Spray Bottle, Fresh (35417)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240462BL)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 1" Dia, Gray/Yellow, Aluminum (FGH126000000)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- PFERD Scratch Brush 6 in L Brush (85048)
- PFERD Wire Duster - 4 x 8 Rows, CS Wire (89559)
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85035)
- PFERD Shoe Handle Scratch Brush - Economy - 4x16 Rows, Stainless Wire (85053)
- PFERD Shoe Handle Platers Brush - Narrow - 1 Row, .005 SS Wire (89556)
- PFERD Curved Handle Scratch Brush w/Scraper - 4x19 Rows, CS Wire, Wooden Block (85007)
- REMCO 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Black, Not Included (5380779)
- Pferd Brushes