Shop All Brushes
Pferd
Curved Handle Platers Brush - 4 Rows, .005 Brass Wire
Mfr # 89545
Zoro # G3815843
Sold in multiples of 12 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 5-1/2 in
- Handle Length 7-1/2 in
- Bristle Material Brass
- Bristle Length 1 in
- Features 13 in x 1-1/8 in Block Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5-1/2 in |
Handle Length | 7-1/2 in |
Bristle Length | 1 in |
Trim Length | 1" |
Details
Bristle Material | Brass |
Features | 13 in x 1-1/8 in Block Size |
Description
Platers Curve Handle,.005Brass Wire,4Row
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Stainless Steel Polish & Cleaner oil base, 20oz (CL841-1)
- REMCO Vikan 4.0in Pipe Brush- Medium, Red (5380-103-4)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- STRUCTRON Duo Broom, 24", 60" Yellow Alum Handle (82104)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85018)
- PFERD Shoe Handle Scratch Brush - Economy - 4x16 Rows, Stainless Wire (85053)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85004)
- PFERD 5 in L Handle, 5 in L Brush, Hardwood (85031)
- PFERD Metal PSF Scratch Brush - .012 SS Wire, Plastic Handle (764282)
- PFERD 764282 Metal PSF Scratch Brush .012 SS Wire, Plastic Handle (764282-PFERD)
- TOUGH STUFF Scrub Brush Tghstf Wht (FC16127W)
- Pferd Brushes