Shop All Brushes
Pferd
Curved Handle Platers Brush - 3 Rows, .005 Brass Wire
Mfr # 89544
Zoro # G3815773
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 5-1/2 in
- Handle Length 7-1/2 in
- Bristle Material Brass
- Bristle Length 1 in
- Trim Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5-1/2 in |
Handle Length | 7-1/2 in |
Bristle Length | 1 in |
Trim Length | 1" |
Details
Bristle Material | Brass |
Features | 13 in x 7/8 in Block Size |
Description
Platers Curve Handle,.005Brass Wire,3Row
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24 (MSC263810)
- 3M Sorbents, 76 gal, 3 ft x 150 ft, Oil, Yellow, Polyester, Polypropylene (C-RL38150DD)
- JOY Ultra Lemon Scent Liquid Dish Soap 12.6 oz (JOYSU01)
- GOFER PARTS Replacement Squeegee - Rear (A) For NSS 2695541 (GSQ1011AX)
- PFERD Not Included L Flagged Synthetic Fiber , Not Included (89449)
- PFERD Curved Handle Platers Brush - 4 Rows, White Tampico Fill (89540)
- PFERD Shoe Handle Platers Brush - Narrow - 1 Row, .005 SS Wire (89556)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85004)
- PFERD Shoe Handle Scratch Brush - 4x16 Rows, CS Wire, Plastic Block (85037)
- PFERD Metal PSF Scratch Brush - .012 SS Wire, Plastic Handle (764282)
- BAHCO Steel Wire Brush, Wood (782-U)
- Pferd Brushes