Shop All Quick Change Discs
Pferd
COMBIDISC CONTOUR Abrasive Disc, 2-3/8'' Dia, Type CDR, 80 Grit, Aluminum oxide
Mfr # 42426
Zoro # G111958051
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42426
- Zoro # G111958051
- UPC # 97758424264
- Country of Origin Germany
- Category Quick Change Discs
Description
Very flexible and adaptable due to scalloped-edge outer contour shape. Helps prevent cutting into the workpiece. The CDR clamping system has a threaded connection with male thread plastic. Also compatible with the following commonly used systems: Roloc, Lockit, Speed Lok TR, Power Lock Type III, Fastlock-System B, Roll-On.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC3420BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 20 Grit, Boron Carbide (BC) (BC3420BC)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- WESTWARD Abrasive Blaster, Press, 45lb, 60-125psi (10Z913)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 80 Grit (45099)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- 3M CUBITRON Qk Change Disc, 3 in., Medium, 80, TR, PK50 (7100050302)
- Pferd Quick Change Discs