Shop All Quick Change Discs
Pferd
COMBIDISC CONTOUR Abrasive Disc, 2-3/8'' Dia, Type CDR, 60 Grit, Aluminum oxide
Mfr # 42425
Zoro # G011958090
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42425
- Zoro # G011958090
- UPC # 97758424257
- Country of Origin Germany
- Category Quick Change Discs
Description
Very flexible and adaptable due to scalloped-edge outer contour shape. Helps prevent cutting into the workpiece. The CDR clamping system has a threaded connection with male thread plastic. Also compatible with the following commonly used systems: Roloc, Lockit, Speed Lok TR, Power Lock Type III, Fastlock-System B, Roll-On.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Zirconia, ZK713X (202538)
- NORTON ABRASIVES Grinding Wheel, 10 in. Dia, AO, 60 G, Brown (66253116273)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- ZORO SELECT Quick Change Disc, 4" dia., 80 Grit, Maroon (05539554472)
- Pferd Quick Change Discs