Shop All Quick Change Discs
Pferd
COMBIDISC CONTOUR Abrasive Disc, 2-3/8'' Dia, Type CDR, 120 Grit, Aluminum oxide
Mfr # 42427
Zoro # G111958044
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42427
- Zoro # G111958044
- UPC # 97758424271
- Country of Origin Germany
- Category Quick Change Discs
Description
Very flexible and adaptable due to scalloped-edge outer contour shape. Helps prevent cutting into the workpiece. The CDR clamping system has a threaded connection with male thread plastic. Also compatible with the following commonly used systems: Roloc, Lockit, Speed Lok TR, Power Lock Type III, Fastlock-System B, Roll-On.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Grinding Wheel, T27, 4-1/2"x1/4", Type 27, 4-1/2 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60063)
- GENERAL TOOLS DEBURRING BLADE - PK 10 (GN482A)
- PFERD A2 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31011)
- WEILER 2" Polyflex Encapsulated Wire Wheel, .0118" Steel Fill, 1/4" Stem (35305)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- ARC ABRASIVES Qlok-R Za/Y 2In 120 (31724)
- Pferd Quick Change Discs