Shop All Quick Change Discs
Pferd
COMBIDISC CONTOUR Abrasive Disc, 2-3/8'' Dia, Type CD, 80 Grit, Aluminum oxide
Mfr # 42118
Zoro # G611958070
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42118
- Zoro # G611958070
- UPC # 97758421188
- Country of Origin Germany
- Category Quick Change Discs
Description
Very flexible and adaptable due to scalloped-edge outer contour shape. Helps prevent cutting into the workpiece. The CD clamping system has a threaded connection with female thread metal/plastic. Also compatible with the following commonly used systems: PSG, Power Lock Type II ''turn on'', SocAtt, Turn-On.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Cartridge Roll, 1/2 Dia x 1 L in., 60Grit (66000233552)
- ARC ABRASIVES Belt Predator 2 X 36 60, 2" W, 36" L, 60 Grit, Predator (71-020036005)
- MERIT Quick Change Disc, 2In, 50Grit, TP, PK100 (69957399776)
- VSM PSA Disc Roll, AO, 180 Grit, 5", Yl, PK100 (56312)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- STANDARD ABRASIVES TSM Buff and Blend HS Disc, 2", PK50 (7100074871)
- Pferd Quick Change Discs