Shop All Fiber Discs
Pferd
COMBICLICK® Fiber Disc, 7" Dia. - Ceramic Oxide CO-COOL, 60 Grit
Mfr # 40749
Zoro # G2649619
product price: $5.75
/ea
Sold in multiples of 25 for $143.75
$143.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Max. RPM 8500
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 40749
- Zoro # G2649619
- UPC # 097758407496
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Details
Max. RPM | 8500 |
Item | Combiclick Fiber Disc,7",Co-Cool,60 Grit |
Grit | 60 |
Description
Combiclick Fiber Disc,7 In.,Co-Cool,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- DYNABRADE Belt, 120G, Cer, 1/4"X18" (79187)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002707)
- SHAVIV Deburring Replacement Blade, E 250 (151-29106)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40733)
- PFERD 7" x 7/8" Fiber Disc - Aluminum Oxide, 16 Grit (62701)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 80 Grit (42161)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 36 Grit (40131)
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 100 Grit (62457)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40726)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370210)
- Pferd Fiber Discs