Shop All Fiber Discs
Pferd
COMBICLICK® Fiber Disc, 7" Dia. - Ceramic Oxide CO-COOL, 24 Grit
Mfr # 40746
Zoro # G2649600
Sold in multiples of 25 for $172.25
$172.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Max. RPM 8500
- Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 40746
- Zoro # G2649600
- UPC # 097758407465
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Details
Max. RPM | 8500 |
Item | Combiclick Fiber Disc,7",Co-Cool,24 Grit |
Grit | 24 |
Description
Combiclick Fiber Disc,7 In.,Co-Cool,24 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 12" Zirconia Alumina Cloth PSA Disc, 36 Grit (30510ZA)
- DIABLO 18 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 2 pk (DCB318080S02G)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Knot 1-1/8"x0.020" (13C070)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 50 Grit (40727)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 60 Grit (40302)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 120 Grit (42163)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 180 Grit (40316)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 24 Grit (40697)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40733)
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- Pferd Fiber Discs