Shop All Fiber Discs
Pferd
COMBICLICK® Fiber Disc, 5" Dia. - Zirconia Alumina Z, 60 Grit
Mfr # 40140
Zoro # G2649558
product price: $4.29
/ea
Sold in multiples of 25 for $107.25
$107.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Max. RPM 12200
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 40140
- Zoro # G2649558
- UPC # 097758401401
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Details
Max. RPM | 12200 |
Item | Combiclick Fiber Disc,5",60 Grit |
Grit | 60 |
Description
Combiclick Fiber Disc,5 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 30 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-THx30)
- MERIT Bore Polisher, B-405, 60 Grit (08834154091)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 1000G, PK50 (77696007788)
- MIRKA Mesh Grip, Disc, 3", Assorted Grit, PK35 (9A-203-AP)
- PFERD 1" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 80 Grit (42137)
- PFERD 5" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 36 Grit (62517)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 50 Grit (40310)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40736)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40726)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Zirconia Alumina Z, 80 Grit (40141)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099298)
- Pferd Fiber Discs