Shop All Fiber Discs
Pferd
COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 60 Grit
Mfr # 40311
Zoro # G2649180
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Max. RPM 12200
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 40311
- Zoro # G2649180
- UPC # 097758403115
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Details
Max. RPM | 12200 |
Item | Combiclick Fiber Disc,5",A-Cool,60 Grit |
Grit | 60 |
Description
Combiclick Fiber Disc,5 In.,A-Cool,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur Set, Double Cut, 6 pcs. (18240)
- FLEX-HONE TOOL GBD712240BC FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD712240BC)
- INNOVATIVE PRODUCTS OF AMERICA Diamond Grinding Wheel, 2" 3-In1 (IPA8120)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066679)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 36 Grit (40100)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide A-PLUS - 60 Gt. (42331)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 120 Grit (40305)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 80 Grit (40701)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 36 Grit (40131)
- PFERD COMBICLICK® Fiber Disc, 7" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40747)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 36 Grit (7100109883)
- Pferd Fiber Discs