Shop All Fiber Discs
Pferd
COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 50 Grit
Mfr # 40310
Zoro # G2649129
product price: $3.49
/ea
Sold in multiples of 25 for $87.25
$87.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Max. RPM 12200
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 40310
- Zoro # G2649129
- UPC # 097758403108
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Details
Max. RPM | 12200 |
Item | Combiclick Fiber Disc,5",A-Cool,50 Grit |
Grit | 50 |
Description
Combiclick Fiber Disc,5 In.,A-Cool,50 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (08834194017)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 120 Grit Aluminum Oxide (52895)
- 3M FINISHING FOAM PAD 3" (3M01963)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 80 Grit (40312)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 120 Grit (40305)
- PFERD 4-1/2" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69455)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40735)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 80 Grit (42161)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 120 Grit (40136)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 24 Grit (40099)
- Pferd Fiber Discs