Shop All Coated Sanding Belts
Pferd
Coated Belt, Zirc, 1/4"x24", 36 Grit, Coated, 1/4" W, 24" L, 36 Grit, Zirconia Alumina
Mfr # 49696
Zoro # G2648243
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49696
- Zoro # G2648243
- UPC # 097758496964
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Coated Belt,Zirc,1/4"x24",36 Grit |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 36 |
Description
Coated Belt,Zirc,1/4 In.x24 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3024)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100042695)
- WIDIA Carbide Router, Diamond Cut, 3/8 In (M34841)
- VSM Abrasive Belt, 100 Grit, AO, 25 x 48", PK2, Coated, 25" W, 48" L, 100 Grit, Fine, Aluminum Oxide, Brown (1855)
- PFERD Coated Belt, Co-Cool, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Ceramic Oxide (49661)
- PFERD Coated Belt, Zirc, 2"x60", 36 Grit, Coated, 2" W, 60" L, 36 Grit, Zirconia Alumina (49792)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 80 Grit, Coated, 1/2" W, 12" L, 80 Grit, Aluminum Oxide (49028)
- PFERD Coated Belt, Co-Cool, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Ceramic Oxide (49660)
- PFERD Coated Belt, Al/Oxd, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Aluminum Oxide (49464)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Ceramic Oxide (49539)
- VSM Abrasive Belt, 40 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (306287)
- Pferd Coated Sanding Belts