Shop All Coated Sanding Belts
Pferd
Coated Belt, Zirc, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Zirconia Alumina
Mfr # 49720
Zoro # G2648392
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49720
- Zoro # G2648392
- UPC # 097758497206
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Coated Belt,Zirc,1/2"x18",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Description
Coated Belt,Zirc,1/2 In.x18 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- GATOR GRIT Gator 11 in. L X 9 in. W 80 Grit Aluminum Oxide All Purpose Sandpaper (3265)
- DICO CUP BRUSH ORG 3""120GRIT (7200006)
- COGSDILL Deburring Blade, 3/16", Double Acting (YA-DAP-3/16)
- PFERD Coated Belt, Al/Oxd, 4"x24", 80 Grit, Coated, 4" W, 24" L, 80 Grit, Aluminum Oxide (49363)
- PFERD Coated Belt, Al/Oxd, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide (49468)
- PFERD Coated Belt, Co-Cool, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Ceramic Oxide (49499)
- PFERD Coated Belt, Co-Cool, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Ceramic Oxide (49507)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 40 Grit, Coated, 1/2" W, 18" L, 40 Grit, Ceramic Oxide (49536)
- PFERD Coated Belt, Zirc, 1/2"x12", 36 Grit, Coated, 1/2" W, 12" L, 36 Grit, Zirconia Alumina (49712)
- DIABLO 24 in. L X 3 in. W Zirconium Abrasive Sanding Belt Assorted Grit Assorted 3 pk (DCB324ASTS03G)
- Pferd Coated Sanding Belts