Shop All Hand Files and Rasps
Pferd
Coated Belt, Co-Cool, 3/4"x20-1/2", 60 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 60 Grit
Mfr # 49569
Zoro # G2646380
product price: $2.79
/ea
Sold in multiples of 50 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-1/2"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 60
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49569
- Zoro # G2646380
- UPC # 097758495691
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 20-1/2" |
Width | 3/4" |
Details
Item | Coated Belt,Co-Cool,3/4"x20-1/2",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 60 |
Description
Coated Belt,Co-Cool,3/4 In.x20-1/2 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB14X1.5)
- OUTPAK WASHOUT PVC Disposable Construction Washout, 8FT (965-001440)
- KO-KEN Socket 1.5/16 6 Point 77mm 1/2 Sq. Drive (4300A-1.5/16)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4859)
- PFERD 6" Square File - Smooth Cut (11086)
- PFERD 8" Square File - Bastard Cut (11087)
- PFERD 10" Half Round File - DIY Packaged - Bastard Cut, with Handle (11026P)
- PFERD 10" Wood Rasp, Half Round - Bastard Cut (15011)
- PFERD 10" PLUS Flat File - DIY Packaged - PLUS Cut, with Handle (11135P)
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 2 (12042)
- CRESCENT NICHOLSON 6" Flat Double Cut Second File - Boxed (03500NN)
- Pferd Hand Files and Rasps