Shop All Hand Files and Rasps
Pferd
Coated Belt, Co-Cool, 3/4"x20-1/2", 40 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 40 Grit
Mfr # 49567
Zoro # G2646557
product price: $2.89
/ea
Sold in multiples of 50 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-1/2"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 40
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49567
- Zoro # G2646557
- UPC # 097758495677
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 20-1/2" |
Width | 3/4" |
Details
Item | Coated Belt,Co-Cool,3/4"x20-1/2",40 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 40 |
Description
Coated Belt,Co-Cool,3/4 In.x20-1/2 In.,40 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 11 Piece Tamper Proof Torx Plus Bit Socket Set (752032X)
- ONSRUD Routing End Mill, Up Spiral, 3/8, 1/2, 3 (83-320AlTiN)
- ILC Replacement for Milwaukee 48-11-1828 Battery (48-11-1828)
- BONDHUS Metric L-Shape Hex Key, 9 mm Tip Size (12274)
- PFERD 6" Hand File - Second Cut (11037)
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- PFERD 10" Half Round File - DIY Packaged - Bastard Cut, with Handle (11026P)
- PFERD 8" Round File - DIY Packaged - Second Cut, with Handle (11068P)
- PFERD 5" Slim Taper Saw File - Three Square, Second Cut (17023)
- PFERD 12" Mill File - Tapered, Bastard Cut (19010)
- PFERD 5-1/2" Equalling Needle File - Knurled Handle, Cut 0 (12029)
- Pferd Cutting and Shaping Tools