Shop All Coated Sanding Belts
Pferd
Coated Belt, Co-Cool, 2"x48", 60 Grit, Coated, 2" W, 48" L, 60 Grit, Ceramic Oxide
Mfr # 49590
Zoro # G2648018
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49590
- Zoro # G2648018
- UPC # 097758495905
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Coated Belt,Co-Cool,2"x48",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 60 |
Description
Coated Belt,Co-Cool,2 In.x48 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x.045 x 7/8" CFree Thin Cutoff Wheel (DW8725S)
- SHARK INDUSTRIES 2" Green Zirconia Mini Grinding Discs 36 Grit - 25 Pk (12613)
- 3M Disc Pad Hub, 2-1/2 in. (28476)
- DMT Diamond Sharpener, Fine, 4in. L (D4F)
- PFERD Coated Belt, Zirc, 1/2"x12", 36 Grit, Coated, 1/2" W, 12" L, 36 Grit, Zirconia Alumina (49712)
- PFERD Coated Belt, Al/Oxd, 3"x21", 60 Grit, Coated, 3" W, 21" L, 60 Grit, Aluminum Oxide (49213)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Aluminum Oxide (49032)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Ceramic Oxide (49546)
- PFERD Coated Belt, Al/Oxd, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Aluminum Oxide (49376)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Aluminum Oxide (49044)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072718714)
- Pferd Coated Sanding Belts