Shop All Coated Sanding Belts
Pferd
Coated Belt, Co-Cool, 2"x48", 40 Grit, Coated, 2" W, 48" L, 40 Grit, Ceramic Oxide
Mfr # 49588
Zoro # G2648060
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 49588
- Zoro # G2648060
- UPC # 097758495882
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Coated Belt,Co-Cool,2"x48",40 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 40 |
Description
Coated Belt,Co-Cool,2 In.x48 In.,40 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/4" x 7/8" masonry grinding (DW4524)
- WEILER 12" Wire Wheel (09510)
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- WEILER Bore-Rx 4" Dia Brush Deburring .055/120CG Crimped Fill, 3/8" Stem (86156)
- PFERD Coated Belt, Al/Oxd, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Aluminum Oxide (49012)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 120 Grit, Coated, 1/2" W, 24" L, 120 Grit, Aluminum Oxide (49046)
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- PFERD Coated Belt, Co-Cool, 4"x36", 40 Grit, Coated, 4" W, 36" L, 40 Grit, Ceramic Oxide (49658)
- PFERD Coated Belt, Al/Oxd, 3"x21", 80 Grit, Coated, 3" W, 21" L, 80 Grit, Aluminum Oxide (49214)
- PFERD Coated Belt, Al/Oxd, 3"x21", 120 Grit, Coated, 3" W, 21" L, 120 Grit, Aluminum Oxide (49216)
- VSM Abrasive Belt, 240 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (114250)
- Pferd Coated Sanding Belts