Shop All Coated Sanding Belts
Pferd
Coated Belt, Co-Cool, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Ceramic Oxide
Mfr # 49618
Zoro # G2648270
product price: $14.15
/ea
Sold in multiples of 10 for $141.50
$141.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49618
- Zoro # G2648270
- UPC # 097758496186
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Item | Coated Belt,Co-Cool,2-1/2"x60",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 60 |
Description
Coated Belt,Co-Cool,2-1/2 In.x60 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (10013)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 7in, 48A46-HVP2 (66252916215)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261018673)
- PFERD Coated Belt, Zirc, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Zirconia Alumina (49699)
- PFERD Coated Belt, Al/Oxd, 4"x36", 120 Grit, Coated, 4" W, 36" L, 120 Grit, Aluminum Oxide (49378)
- PFERD Coated Belt, Al/Oxd, 6"x48", 50 Grit, Coated, 6" W, 48" L, 50 Grit, Aluminum Oxide (49466)
- PFERD Coated Belt, Al/Oxd, 3"x24", 100 Grit, Coated, 3" W, 24" L, 100 Grit, Aluminum Oxide (49254)
- PFERD Coated Belt, Al/Oxd, 3"x21", 80 Grit, Coated, 3" W, 21" L, 80 Grit, Aluminum Oxide (49214)
- PFERD Coated Belt, Zirc, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Zirconia Alumina (49739)
- VSM Abrasive Belt, 60 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, Ceramic, Red (283082)
- Pferd Coated Sanding Belts