Shop All Coated Sanding Belts
Pferd
Coated Belt, Co-Cool, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Ceramic Oxide
Mfr # 49507
Zoro # G2647972
product price: $2.39
/ea
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49507
- Zoro # G2647972
- UPC # 097758495073
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Coated Belt,Co-Cool,1/4"x24",80 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 80 |
Description
Coated Belt,Co-Cool,1/4 In.x24 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll Mandrel 45120, 3/32inx3/4 (45120)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623340077)
- PFERD 2" Paint Peeler - (14014)
- EAZYPOWER Mounted Flat Wire Wheel Brush, 4" (87471)
- PFERD Coated Belt, Al/Oxd, 4"x24", 80 Grit, Coated, 4" W, 24" L, 80 Grit, Aluminum Oxide (49363)
- PFERD Coated Belt, Zirc, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Zirconia Alumina (49882)
- PFERD Coated Belt, Co-Cool, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Ceramic Oxide (49499)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 120Grit, Coated, 1/4" W, 18" L, 120 Grit, Aluminum Oxide (49006)
- PFERD Coated Belt, Al/Oxd, 3"x21", 120 Grit, Coated, 3" W, 21" L, 120 Grit, Aluminum Oxide (49216)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Zirconia Alumina (49831)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722680)
- Pferd Coated Sanding Belts