Shop All Coated Sanding Belts
Pferd
Coated Belt, Co-Cool, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Ceramic Oxide
Mfr # 49506
Zoro # G2648009
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49506
- Zoro # G2648009
- UPC # 097758495066
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Coated Belt,Co-Cool,1/4"x24",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 60 |
Description
Coated Belt,Co-Cool,1/4 In.x24 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Foot Pedal, Siphon, 2 Hoses (201714YW)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TS (66623335436)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728643)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 80G (12294)
- PFERD Coated Belt, Zirc, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Zirconia Alumina (49720)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide (49035)
- PFERD Coated Belt, Zirc, 2"x48", 60 Grit, Coated, 2" W, 48" L, 60 Grit, Zirconia Alumina (49789)
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 120 Grit, Coated, 3/4" W, 18" L, 120 Grit, Aluminum Oxide (49054)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 80 Grit, Coated, 2-1/2" W, 60" L, 80 Grit, Zirconia Alumina (49832)
- PFERD Coated Belt, Co-Cool, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Ceramic Oxide (49618)
- VSM Abrasive Belt, 24 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 24 Grit, Extra Coarse, KK711X (88507)
- Pferd Coated Sanding Belts