Shop All Coated Sanding Belts
Pferd
Coated Belt, Co-Cool, 1/2"x18", 40 Grit, Coated, 1/2" W, 18" L, 40 Grit, Ceramic Oxide
Mfr # 49536
Zoro # G2647799
Sold in multiples of 50 for $134.50
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 49536
- Zoro # G2647799
- UPC # 097758495363
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Coated Belt,Co-Cool,1/2"x18",40 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 40 |
Description
Coated Belt,Co-Cool,1/2 In.x18 In.,40 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Metal Adapters, 2" to 5/8" Arbor Hole (3810)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Ceramic Ulticut Plus T27 Double Reinforced Cut-Off Wheel for Stainless/Steel (AC4-10600252)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 120G (11289)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 80 (7000148183)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- PFERD Coated Belt, Co-Cool, 1/4"x18", 40 Grit, Coated, 1/4" W, 18" L, 40 Grit, Ceramic Oxide (49497)
- PFERD Coated Belt, Al/Oxd, 1"x42", 120 Grit, Coated, 1" W, 42" L, 120 Grit, Aluminum Oxide (49098)
- PFERD Coated Belt, Zirc, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina (49738)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Ceramic Oxide (49545)
- WALTER SURFACE TECHNOLOGIES Abrasive, Finishing Belt, 1.5x30", 80gr, Coated, 1-1/2" W, 30" L, 80 Grit, CoolCut XX (14X158)
- Pferd Coated Sanding Belts