Shop All Coated Sanding Belts
Pferd
Coated Belt, Co-Cool, 1/2"x12", 40 Grit, Coated, 1/2" W, 12" L, 40 Grit, Ceramic Oxide
Mfr # 49529
Zoro # G2647948
product price: $2.75
/ea
Sold in multiples of 50 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 12"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49529
- Zoro # G2647948
- UPC # 097758495295
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Coated Belt,Co-Cool,1/2"x12",40 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 40 |
Description
Coated Belt,Co-Cool,1/2 In.x12 In.,40 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 1.25" Psa Hard Twist Lock (1125H-R)
- VSM Abrasive Belt, 24 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Ceramic, Red (307881)
- ZORO SELECT Buffing Compound, Green, 1 lb. (12U096)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x7/64"x1" (66252843257)
- PFERD Coated Belt, Al/Oxd, 2"x132", 36 Grit, Coated, 2" W, 132" L, 36 Grit, Aluminum Oxide (49159)
- PFERD Coated Belt, Al/Oxd, 3"x21", 80 Grit, Coated, 3" W, 21" L, 80 Grit, Aluminum Oxide (49214)
- PFERD Coated Belt, Zirc, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Zirconia Alumina (49730)
- PFERD Coated Belt, Co-Cool, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Ceramic Oxide (49674)
- PFERD Coated Belt, Co-Cool, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Ceramic Oxide (49507)
- PFERD Coated Belt, Al/Oxd, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Aluminum Oxide (49375)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072782916)
- Pferd Coated Sanding Belts