Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide
Mfr # 49467
Zoro # G2647887
product price: $14.69
/ea
Sold in multiples of 10 for $146.90
$146.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49467
- Zoro # G2647887
- UPC # 097758494670
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Coated Belt,Al/Oxd,6"x48",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Description
Coated Belt,Al/Oxd,6 In.x48 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" Coarse/Brown Surface Conditioning Discs - 100 Pk (13219)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838899)
- MIRKA PSA Disc, Autobox, 6", P120, PK100 (23-379-120)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4-1/2"x.040"x7/8" (07660701617)
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Aluminum Oxide (49048)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 120 Grit, Coated, 1/2" W, 12" L, 120 Grit, Aluminum Oxide (49030)
- PFERD Coated Belt, Co-Cool, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Ceramic Oxide (49618)
- PFERD Coated Belt, Al/Oxd, 4"x24", 60 Grit, Coated, 4" W, 24" L, 60 Grit, Aluminum Oxide (49362)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Ceramic Oxide (49545)
- PFERD Coated Belt, Co-Cool, 1/2"x12", 60 Grit, Coated, 1/2" W, 12" L, 60 Grit, Ceramic Oxide (49531)
- PFERD Coated Belt, Al/Oxd, 1"x42", 50 Grit, Coated, 1" W, 42" L, 50 Grit, Aluminum Oxide (49094)
- Pferd Coated Sanding Belts