Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 6"x48", 50 Grit, Coated, 6" W, 48" L, 50 Grit, Aluminum Oxide
Mfr # 49466
Zoro # G2647668
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49466
- Zoro # G2647668
- UPC # 097758494663
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Coated Belt,Al/Oxd,6"x48",50 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Description
Coated Belt,Al/Oxd,6 In.x48 In.,50 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4536)
- NORTON ABRASIVES Diamond Hand Pad (69014123531)
- ECONOLINE Lamp Box Assembly Small (202836-LED)
- MIRKA 23-342-080 23 Series Gold 6 in. PSA Linkrol Disc- 80-Grit- D-Weight Backing (MRK-23-342-080)
- PFERD Coated Belt, Co-Cool, 1/4"x18", 40 Grit, Coated, 1/4" W, 18" L, 40 Grit, Ceramic Oxide (49497)
- PFERD Coated Belt, Zirc, 4"x36", 36 Grit, Coated, 4" W, 36" L, 36 Grit, Zirconia Alumina (49879)
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Ceramic Oxide (49539)
- PFERD Coated Belt, Zirc, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Zirconia Alumina (49730)
- PFERD Coated Belt, Al/Oxd, 3"x24", 60 Grit, Coated, 3" W, 24" L, 60 Grit, Aluminum Oxide (49252)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Zirconia, ZK713X (93715)
- Pferd Coated Sanding Belts