Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Aluminum Oxide
Mfr # 49464
Zoro # G2647902
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 49464
- Zoro # G2647902
- UPC # 097758494649
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Coated Belt,Al/Oxd,6"x48",36 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Description
Coated Belt,Al/Oxd,6 In.x48 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2x1/4x7/8" General Purp (E-00424)
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- ARC ABRASIVES Belt Ao/X Gp 3 X 79 120, 3" W, 79" L, Aluminum Oxide, 120 Grit, AO/X GP (7057108)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 36 G (66253440517)
- PFERD Coated Belt, Co-Cool, 1/2"x12", 40 Grit, Coated, 1/2" W, 12" L, 40 Grit, Ceramic Oxide (49529)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 80 Grit, Coated, 2-1/2" W, 60" L, 80 Grit, Zirconia Alumina (49832)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Aluminum Oxide (49003)
- PFERD Coated Belt, Co-Cool, 1/2"x12", 60 Grit, Coated, 1/2" W, 12" L, 60 Grit, Ceramic Oxide (49531)
- PFERD Coated Belt, Al/Oxd, 4"x36", 120 Grit, Coated, 4" W, 36" L, 120 Grit, Aluminum Oxide (49378)
- PFERD Coated Belt, Al/Oxd, 2"x48", 120 Grit, Coated, 2" W, 48" L, 120 Grit, Aluminum Oxide (49138)
- VSM Abrasive Belt, 100 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 100 Grit, Fine, Aluminum Oxide (1833)
- Pferd Coated Sanding Belts