Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Aluminum Oxide
Mfr # 49376
Zoro # G2647780
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 36"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49376
- Zoro # G2647780
- UPC # 097758493765
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Coated Belt,Al/Oxd,4"x36",80 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Description
Coated Belt,Al/Oxd,4 In.x36 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 4 Pcs Electroplated Hand Polishing Pad Set (BRTHPSET)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333453)
- SCOTCH-BRITE Sanding Hand Pad, 6 in x 9 in, Aluminum Oxide, Very Fine, Maroon, 7447 (7000000728)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 46G, Wht (66253364090)
- PFERD Coated Belt, Zirc, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Zirconia Alumina (49889)
- PFERD Coated Belt, Zirc, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Zirconia Alumina (49739)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Aluminum Oxide (49043)
- PFERD Coated Belt, Co-Cool, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Ceramic Oxide (49674)
- PFERD Coated Belt, Zirc, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Zirconia Alumina (49882)
- PFERD Coated Belt, Al/Oxd, 3"x24", 60 Grit, Coated, 3" W, 24" L, 60 Grit, Aluminum Oxide (49252)
- VSM Abrasive Belt, 600 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 600 Grit, Ultra Fine, Silicon Carbide (104245)
- Pferd Coated Sanding Belts