Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 4"x36", 120 Grit, Coated, 4" W, 36" L, 120 Grit, Aluminum Oxide
Mfr # 49378
Zoro # G2647589
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 36"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49378
- Zoro # G2647589
- UPC # 097758493789
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Coated Belt,Al/Oxd,4"x36",120 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Description
Coated Belt,Al/Oxd,4 In.x36 In.,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281HCTR)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27 (75543)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136523)
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686590)
- PFERD Coated Belt, Al/Oxd, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Aluminum Oxide (49375)
- PFERD Coated Belt, Co-Cool, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Ceramic Oxide (49675)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- PFERD Coated Belt, Zirc, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Zirconia Alumina (49740)
- PFERD Coated Belt, Al/Oxd, 2"x48", 80 Grit, Coated, 2" W, 48" L, 80 Grit, Aluminum Oxide (49136)
- 3M Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Not Applicable, Zirconia Alumina, 577F, Green (60440259061)
- Pferd Coated Sanding Belts