Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 3"x24", 60 Grit, Coated, 3" W, 24" L, 60 Grit, Aluminum Oxide
Mfr # 49252
Zoro # G2647537
product price: $4.49
/ea
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49252
- Zoro # G2647537
- UPC # 097758492522
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Coated Belt,Al/Oxd,3"x24",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Description
Coated Belt,Al/Oxd,3 In.x24 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (66261019760)
- DEDECO SUNBURST 7/8'' TC DISCS PINK 1000 GRIT (S/C) 12/BX (7293)
- DEWALT 5" x 7/8" 40g type 27 HP flap disc (DW8361)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 80 Grit, Medium, Ceramic, Blaze R980P, Orange (66261010042)
- PFERD Coated Belt, Zirc, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Zirconia Alumina (49882)
- PFERD Coated Belt, Zirc, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina (49738)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- PFERD Coated Belt, Al/Oxd, 1"x42", 50 Grit, Coated, 1" W, 42" L, 50 Grit, Aluminum Oxide (49094)
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 120 Grit, Coated, 3/4" W, 18" L, 120 Grit, Aluminum Oxide (49054)
- PFERD Coated Belt, Al/Oxd, 4"x24", 60 Grit, Coated, 4" W, 24" L, 60 Grit, Aluminum Oxide (49362)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 180, Coated, 2" W, 72" L, 180 Grit, Aluminum Oxide, Premium, Brown (70350PM)
- Pferd Coated Sanding Belts