Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 3"x24", 40 Grit, Coated, 3" W, 24" L, 40 Grit, Aluminum Oxide
Mfr # 49250
Zoro # G2647467
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49250
- Zoro # G2647467
- UPC # 097758492508
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Coated Belt,Al/Oxd,3"x24",40 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Description
Coated Belt,Al/Oxd,3 In.x24 In.,40 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 120GR (06B612)
- ARC ABRASIVES 3" x .04" x 1/4" T1 - Straight Performance Coated Cut-Off Wheel, A60T (903041405W)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- BRUSH RESEARCH MANUFACTURING BNS606 Solid End Brush. .750" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS606)
- PFERD Coated Belt, Co-Cool, 2"x48", 80 Grit, Coated, 2" W, 48" L, 80 Grit, Ceramic Oxide (49591)
- PFERD Coated Belt, Al/Oxd, 6"x48", 120Grit, Coated, 6" W, 48" L, 120 Grit, Aluminum Oxide (49470)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Aluminum Oxide (49003)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- PFERD Coated Belt, Al/Oxd, 6"x48", 50 Grit, Coated, 6" W, 48" L, 50 Grit, Aluminum Oxide (49466)
- PFERD Coated Belt, Zirc, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Zirconia Alumina (49883)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727986)
- Pferd Coated Sanding Belts