Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 3"x24", 100 Grit, Coated, 3" W, 24" L, 100 Grit, Aluminum Oxide
Mfr # 49254
Zoro # G2647552
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49254
- Zoro # G2647552
- UPC # 097758492546
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Coated Belt,Al/Oxd,3"x24",100 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Description
Coated Belt,Al/Oxd,3 In.x24 In.,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Vacuum, Disc Roll, 6", 6H P220, PK100 (23-343-220)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- MIRKA Foam, Sanding Pad, 4.5"x5", P400, PK200 (23-145-400)
- MAKITA 1" Crimped Wire End Brush, 1/4" Straight Shank (B-63030)
- PFERD Coated Belt, Co-Cool, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Ceramic Oxide (49506)
- PFERD Coated Belt, Co-Cool, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Ceramic Oxide (49675)
- PFERD Coated Belt, Al/Oxd, 2"x48", 80 Grit, Coated, 2" W, 48" L, 80 Grit, Aluminum Oxide (49136)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 120 Grit, Coated, 1/2" W, 24" L, 120 Grit, Aluminum Oxide (49046)
- PFERD Coated Belt, Co-Cool, 2"x48", 40 Grit, Coated, 2" W, 48" L, 40 Grit, Ceramic Oxide (49588)
- PFERD Coated Belt, Al/Oxd, 1"x42", 120 Grit, Coated, 1" W, 42" L, 120 Grit, Aluminum Oxide (49098)
- VSM Abrasive Belt, 60 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Aluminum Oxide (1561)
- Pferd Coated Sanding Belts