Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 3"x21", 80 Grit, Coated, 3" W, 21" L, 80 Grit, Aluminum Oxide
Mfr # 49214
Zoro # G2647519
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49214
- Zoro # G2647519
- UPC # 097758492140
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Coated Belt,Al/Oxd,3"x21",80 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Description
Coated Belt,Al/Oxd,3 In.x21 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" Crimped Wire End Brush .006"Stainless Steel Fill 1/4" Stem (36283)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570541)
- 3M Cloth Belt 340D, 6inx48 in P120 X-weight (7000119044)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843215)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- PFERD Coated Belt, Zirc, 2"x48", 60 Grit, Coated, 2" W, 48" L, 60 Grit, Zirconia Alumina (49789)
- PFERD Coated Belt, Co-Cool, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Ceramic Oxide (49675)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 40 Grit, Coated, 1/2" W, 18" L, 40 Grit, Ceramic Oxide (49536)
- PFERD Coated Belt, Co-Cool, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Ceramic Oxide (49660)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Aluminum Oxide (49044)
- 3M Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326498)
- Pferd Coated Sanding Belts