Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 3"x21", 60 Grit, Coated, 3" W, 21" L, 60 Grit, Aluminum Oxide
Mfr # 49213
Zoro # G2647482
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49213
- Zoro # G2647482
- UPC # 097758492133
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Coated Belt,Al/Oxd,3"x21",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Description
Coated Belt,Al/Oxd,3 In.x21 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 36 Grit (78072775425)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- BALDOR-RELIANCE Pair Eyeshields, GA11 (GA11)
- 3M Flap Disc, 80 Grit, 577F Giant, Type 27 (7010308898)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide (49538)
- PFERD Coated Belt, Al/Oxd, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Aluminum Oxide (49012)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 120 Grit, Coated, 1/2" W, 24" L, 120 Grit, Aluminum Oxide (49046)
- PFERD Coated Belt, Al/Oxd, 3"x24", 100 Grit, Coated, 3" W, 24" L, 100 Grit, Aluminum Oxide (49254)
- PFERD Coated Belt, Zirc, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Zirconia Alumina (49889)
- VSM Abrasive Belt, 40 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 40 Grit, Coarse, Silicon Carbide, Black (257046)
- Pferd Coated Sanding Belts