Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 3"x21", 120 Grit, Coated, 3" W, 21" L, 120 Grit, Aluminum Oxide
Mfr # 49216
Zoro # G2647430
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 21"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 49216
- Zoro # G2647430
- UPC # 097758492164
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Coated Belt,Al/Oxd,3"x21",120 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Description
Coated Belt,Al/Oxd,3 In.x21 In.,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45009)
- MAKITA Sanding Belt, 3/8" W, 21" L, 80 Grit (A-34469)
- NORTON ABRASIVES Fiber Disc, 4x1/2in, XCrs, SC (66261007916)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TS, PK100 (66261138150)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 120 Grit, Coated, 1/2" W, 24" L, 120 Grit, Aluminum Oxide (49046)
- PFERD Coated Belt, Zirc, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Zirconia Alumina (49717)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Aluminum Oxide (49044)
- PFERD Coated Belt, Co-Cool, 2"x48", 60 Grit, Coated, 2" W, 48" L, 60 Grit, Ceramic Oxide (49590)
- PFERD Coated Belt, Zirc, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina (49738)
- PFERD Coated Belt, Co-Cool, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Ceramic Oxide (49507)
- VSM Abrasive Belt, 240 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (140162)
- Pferd Coated Sanding Belts