Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 2"x48", 80 Grit, Coated, 2" W, 48" L, 80 Grit, Aluminum Oxide
Mfr # 49136
Zoro # G2647412
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49136
- Zoro # G2647412
- UPC # 097758491365
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Coated Belt,Al/Oxd,2"x48",80 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Description
Coated Belt,Al/Oxd,2 In.x48 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Film-Back Grip Disc, 6", 15H P1500, PK50 (FM-611-1500)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G G/S (93658)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303920)
- DYNABRADE Sanding Star, 4" dia., 220G, AO, Spindle-Mt (93171)
- PFERD Coated Belt, Co-Cool, 4"x36", 40 Grit, Coated, 4" W, 36" L, 40 Grit, Ceramic Oxide (49658)
- PFERD Coated Belt, Al/Oxd, 1"x42", 50 Grit, Coated, 1" W, 42" L, 50 Grit, Aluminum Oxide (49094)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Aluminum Oxide (49044)
- PFERD Coated Belt, Al/Oxd, 4"x24", 80 Grit, Coated, 4" W, 24" L, 80 Grit, Aluminum Oxide (49363)
- PFERD Coated Belt, Al/Oxd, 2-1/2"x60", 50 Grit, Coated, 2-1/2" W, 60" L, 50 Grit, Aluminum Oxide (49181)
- PFERD Coated Belt, Al/Oxd, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Aluminum Oxide (49376)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261041384)
- Pferd Coated Sanding Belts